Concrete Float, Square Ends, 9 x4 x1/16 In
Mfr # RRFW94F
Zoro # G4464135
product price: $14.15
/eaKey Features
End Type
Square
Length (In.)
9 in
Width (In.)
4 in
Thickness (In.)
1/16 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRFW94F
Zoro #
G4464135
UPC #
035965083454
Country of Origin
China
Dimensions
Length (In.)
9 in
Width (In.)
4 in
Thickness (In.)
1/16 in
Handle Dia. (In.)
1 1/4 in
Handle Length (In.)
9 in
Overall Length
9 in
Handle Length
9 in
Overall Width
4 in
Blade Thickness
0.5 in
Details
Item
Concrete Float
End Type
Square
Material
Rubber
Application
Used For Bringing Sand To The Surface
Handle
Wood
For Use With
Finish Trowels, Bull Floats, Concrete Brooms
Blade Shape
Square
Backing Material
Aluminum
Blade Material
Rubber
Handle Material
Wood
Features
Lightweight
Included Hardware
Handle
Compatible Primary Material
Concrete
Description
The QLT BY MARSHALLTOWN RRFW94F Concrete Float is the perfect tool for bringing sand to the surface. This square ended concrete float has a 9 in. length, 4 in. width and 1/16 in. thickness. The rubber material makes it resistant to abrasions and will not damage any surfaces you use it on. It also features a wood handle with a 1 1/4" diameter and a 9 in. length that fits comfortably into your hand for easy control and maneuverability. The QLT BY MARSHALLTOWN Square Ended Concrete Float is an essential part of your tool collection, giving you precise control when working with concrete or asphalt surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.