
Concrete Hand Edger, Blue Steel Hand Edger, Straight End Edger, 6 x 6 inch Edger, 1/2 inch Radius
Mfr # 163BD
Zoro # G715795281
product price:Â $19.19
/eaKey Features
Material
Blue Steel
Handle
DuraSoft
Radius
1/2"
Features
DuraSoft Handle; Straight Ends; 1/2" Radius; 5/8" Lip
Application
Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
163BD
Zoro #
G715795281
UPC #
035965041720
Country of Origin
United States
Dimensions
Radius
1/2"
Blade Size
6" x 6"
Details
Material
Blue Steel
Handle
DuraSoft
Features
DuraSoft Handle; Straight Ends; 1/2" Radius; 5/8" Lip
Application
Concrete
Description
Concrete Hand Edger, Blue Steel Hand Edger, Straight End Edger, 6 x 6 inch Edger, 1/2 inch Radius
- Blue steel blade
- Choose a curved or straight end style
- All have a comfortable DuraSoft® handle
- Choose blade size, radius size, and lip size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.