Concrete Hand Edger, Carbon Steel Edger, Curved End Edger, 6 x 2 3/4 inch Edger, 3/8 inch Radius

  • Mfr # 92

  • Zoro # G715795083


product price: $8.15
/ea

Key Features

Type
Curved
Blade Material
Carbon Steel
Material
Carbon Steel
Handle
Wood
Radius
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92
Zoro #
G715795083
UPC #
035965064927
Country of Origin
China

Dimensions

Radius
3/8"
Blade Size
6" x 2 3/4"

Details

Type
Curved
Blade Material
Carbon Steel
Material
Carbon Steel
Handle
Wood
Application
Concrete
Features
Wood Handle; 3/8" Radius;1/2" Lip

Description

Concrete Hand Edger, Carbon Steel Edger, Curved End Edger, 6 x 2 3/4 inch Edger, 3/8 inch Radius


  • Carbon steel or stainless steel blade material
  • Choose between a soft grip, wood, or plastic handle
  • Pick a blade, radius, and lip size to your edger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.