Zoro Homepage

Concrete Hand Float, Polymer Blade Float, Corrosion Resistant Float, Easy Cleaning, 20 inch Float

  • Mfr # WTLF20

  • Zoro # G415795246


product price: $67.25
/ea

Key Features

Width (In.)
3"
Length (In.)
20"
Material
Polymer
Application
Concrete
Features
DuraSoft Handle; Easy clean blade; Lightweight yet durable;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTLF20
Zoro #
G415795246
UPC #
035965326186
Country of Origin
United States

Dimensions

Width (In.)
3"
Length (In.)
20"

Details

Material
Polymer
Application
Concrete
Features
DuraSoft Handle; Easy clean blade; Lightweight yet durable;

Description

Concrete Hand Float, Polymer Blade Float, Corrosion Resistant Float, Easy Cleaning, 20 inch Float


  • White LightningTM technology floats faster and easier for smoother, professional results
  • Prepares surface for troweling
  • Low friction polymer blade is lightweight, durable, and impact-resistant for long wear
  • Chemical, corrosion, and rust-resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.