Concrete Hand Groover, Heavy Duty Zinc Hand Groover, 6 x 4 3/8 inch Groover, 1/2 inch Groove Depth
- Mfr # 833D
- Zoro # G015795219
product price:
$
37.55
/ea
Key Features
Material
Zinc
Application
Concrete
Features
DuraSoft Handle; 1/4" Radius; 3/8" Wide & 1/2" Deep Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 833D
- Zoro #
- G015795219
- UPC #
- 35965041058
- Country of Origin
- United States
- Material
- Zinc
- Application
- Concrete
- Features
- DuraSoft Handle; 1/4" Radius; 3/8" Wide & 1/2" Deep Groove
Description
Concrete Hand Groover, Heavy Duty Zinc Hand Groover, 6 x 4 3/8 inch Groover, 1/2 inch Groove Depth
- Blade is beveled to prevent gouging and cuts clean grooves
- High-quality zinc blade material is long-wearing and rugged
- Blade size: 6” x 4 3⁄8”
- Choose your preferred groove depth, width, and radius
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.