Zoro Homepage

Concrete Mixer, 6 Cu. Ft., Electric, 1.5 HP

  • Mfr # MIX59292

  • Zoro # G3498665


product price: $5,648.99
/ea
Item requires special delivery charges. A $800.00 per item surcharge will be applied.

Key Features

Wheel Dia.
24 1/100 in
Drum Material
Steel
Size
6 cu ft
HP
1 1/2 hp
Motor
1.5 HP Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIX59292
Zoro #
G3498665
UPC #
755719116787
Country of Origin
United States

Dimensions

Wheel Dia.
24 1/100 in
Size
6 cu ft
Overall Height
65 in
Wheel Width
6 1/2 in
Drum Dia.
30 in
Overall Width
54 in
Overall Length
78 in
Tool Width
54 in
Tool Height
65 in
Tool Length
78 in
Wheel Diameter
25 in
Drum Diameter
30 in

Description

Gas-Powered Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Concrete, Drum Capacity 6 cu ft, Drum Material Steel, Rotation Speed at Load 25 RPM, Frame Steel, Power Source Corded, Horsepower 1.5 hp, Tool Weight 861 lb, Tool Height 65 in, Tool Length 78 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.