Zoro Homepage

Concrete Mixer, Steel Drum, 115V, 184 lb.

  • Mfr # 300DD

  • Zoro # G3786309


product price: $3,688.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Drum Material
Steel
Size
3 cu ft
HP
1/2 hp
Motor
115V
Overall Height
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300DD
Zoro #
G3786309
UPC #
035965279550
Country of Origin
United States

Dimensions

Size
3 cu ft
Overall Height
50 in
Overall Width
35 1/2 in
Drum Dia.
24 in
Overall Length
31 1/2 in
Drum Diameter
24 in
Tool Height
50 in
Tool Length
31 1/2 in
Tool Width
35 1/2 in
Drum Wall Thickness
10 ga

Description

Corded Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Concrete, Drum Capacity 3 cu ft, Drum Material Steel, Maximum Mixing Volume 23.5 gal, Rotation Speed at Load 25 RPM, Frame Welded, Power Source Corded, Horsepower 0.5 hp, Voltage 115 V, Tool Weight 184 lb, Tool Height 50 in, Tool Length 31 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.