Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Mixer, Steel Drum, 115V, 218 lb.

  • Mfr # 300DDTK

  • Zoro # G3786257


product price: $3,012.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Wheel Dia.
10 in
Drum Material
Steel
Size
3 cu ft
HP
1/2 hp
Motor
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300DDTK
Zoro #
G3786257
UPC #
035965279567
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Size
3 cu ft
Overall Width
35 1/2 in
Overall Length
31 1/2 in
Overall Height
50 in
Wheel Width
2 3/4 in
Drum Dia.
23 in
Tool Length
31 1/2 in
Tool Width
35 1/2 in
Drum Wall Thickness
10 ga
Drum Diameter
23 in
Tool Height
50 in
Wheel Diameter
10 in

Details

Item
Corded Concrete Mixer
Drum Material
Steel
HP
1/2 hp
Motor
115V
Mixing Volume
0 to 23.5 gal
Drum Gauge
10
Wheels
Pneumatic
Rotation Speed at Load
25 RPM
Axle Type
Rigid
Features
Convenient Drum Lock Secures The Drum In One of Five Positions, Dual Mixing System, Heavy Duty Worm Drive Gearbox, Quiet, Tubular Steel Frame with Maintenance Free Bearing, Well Balanced Tilt Handle
Drum Opening
15 1/4 in
Locking System
Pin
Frame
Welded
Handles
Telescoping
Includes
Hand Tow Kit
Net Weight
218 lb
Voltage
115 V
Product Type
Concrete Mixer
Materials for Use With
Concrete
Handle Type
Tilt
Tool Weight
218 lb
Drum Capacity
3 cu ft
Horsepower
0.5 hp
Wheel Type
Pneumatic
Power Source
Corded
Maximum Mixing Volume
23.5 gal

Description

Corded Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Concrete, Drum Capacity 3 cu ft, Drum Material Steel, Maximum Mixing Volume 23.5 gal, Rotation Speed at Load 25 RPM, Frame Welded, Power Source Corded, Horsepower 0.5 hp, Voltage 115 V, Tool Weight 218 lb, Tool Height 50 in, Tool Length 31 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.