Zoro Homepage
This item is Discontinued.
Marshalltown Concrete Mixer, Steel Drum, 170 lb., 50" H 300DDNP

Concrete Mixer, Steel Drum, 170 lb., 50" H (Discontinued)

  • Mfr # 300DDNP
  • Zoro # G3786318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300DDNP
Zoro #
G3786318
UPC #
035965279574
Country of Origin
United States

Dimensions

Size
3 cu ft
Overall Width
35 1/2 in
Drum Dia.
24 in
Overall Length
31 1/2 in
Overall Height
50 in
Drum Diameter
24 in
Diameter
24 in
Drum Wall Thickness
10 ga

Details

Item
Concrete Mixer
Drum Material
Steel
Material
Steel
Drum Gauge
10
Drum Opening
15 1/4 in
Handles
Telescoping
Mixing Volume
0 to 23.5 gal
Frame
Steel Tubing
Rotation Speed at Load
0 to 21 RPM
Locking System
Drum Lock
Features
Convenient Drum Lock Secures The Drum In One of Five Positions, Dual Mixing System, Heavy Duty Worm Drive Gearbox, Quiet, Tubular Steel Frame with Maintenance Free Bearing, Well Balanced Tilt Handle
Net Weight
170 lb
Product Type
Concrete Mixer
Drum Capacity
3 cu ft

Description

Concrete Mixer, Product Type Concrete Mixer, Drum Capacity 3 cu ft, Drum Material Steel, Diameter 24 in, Overall Length 31 1/2 in, Material Steel, Overall Width 35 1/2 in, Overall Height 50 in, Drum Diameter 24 in, Drum Wall Thickness 10 ga, Drum Opening 15 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.