Concrete Placer, 20 x 4 In, Steel
Mfr # 826
Zoro # G4436092
product price: $19.39
/eaKey Features
Length (In.)
20 in
Handle Material
Steel
Application
To Place Or Move Concrete
Width (In.)
4 in
For Use With
Concrete, Bull Floats, Finish Trowels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826
Zoro #
G4436092
UPC #
035965047265
Country of Origin
United States
Dimensions
Length (In.)
20 in
Width (In.)
4 in
Blade Width
4 in
Blade Length
20 in
Handle Diameter
1 in
Details
Item
Concrete Placer
Handle Material
Steel
Application
To Place Or Move Concrete
For Use With
Concrete, Bull Floats, Finish Trowels
Construction
12 ga Cold Rolled Steel Blade, Handle Not Included Mfr. No. 14828 (22P314)
Characteristics
Sturdy Steel Ferrule Welded To Blade
Number of Pieces
1
Type
Spred-Krete
Includes
Rebar Hook
Blade Material
Steel
Included Hardware
Bracket
Description
Concrete Placer, Blade Length 20 in, Blade Material Steel, Blade Width 4 in, Handle Diameter 1 in, Handle Length Not Applicable, Handle Material Steel, Included Hardware Bracket, Includes Rebar Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.