Concrete Placer Handle, 54 x1-1/4 In, Wood
Mfr # 828
Zoro # G4436135
product price: $27.19
/eaKey Features
Length (In.)
54 in
Material
Wood
Width (In.)
1 1/4 in
Number of Pieces
1
Type
Spred-Krete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828
Zoro #
G4436135
UPC #
035965048286
Country of Origin
United States
Dimensions
Length (In.)
54 in
Width (In.)
1 1/4 in
Overall Width
1 1/4 in
Overall Length
54 in
Details
Item
Concrete Placer Handle
Material
Wood
Number of Pieces
1
Type
Spred-Krete
For Use With
Mfr. No. 14726
Construction
Wood
Product Type
Replacement Handle
Compatible with Manufacturer Model Number
14726
Compatible Product Type
Concrete Placer, Pull Cretes
For Use With Mfr. Model Number
14726
Compatible Manufacturer Part Number
14726
Compatible Manufacturer Model Number
14726
Compatible with Manufacturer Model No.
14726
Compatible with Mfr. Model No.
14726
For Use with Mfr Model Number
14726
Compatible Pump Manufacturer Part Number
14726
Compatible Mfr. Model Number
14726
Description
If you are looking for a way to mix your concrete, this Marshalltown 828 Concrete Placer Handle is the tool for you. It has an overall length of 54 in. and 1 1/4" width. This handle is made of wood with a spred-krete construction. Designed to work with spred-krete, it can also be used as a trowel by replacing the blade or head assembly. The Marshalltown Concrete Placer Handle will make your next project easier and more efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.