Concrete Roller, Heavy Slate, 23-1/2 In
Mfr # REDRR110
Zoro # G4464765
product price: $1,369.99
/ea
Free Shipping & Returns
Key Features
Type
Heavy Slate Texture
Application
Decorative Concrete
For Use With
Decorative Concrete
Size
23-1/2"
Characteristics
Push And Pull Imprint, Lightweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REDRR110
Zoro #
G4464765
UPC #
755719172356
Country of Origin
United States
Dimensions
Size
23-1/2"
Length (In.)
23 1/2 in
Details
Type
Heavy Slate Texture
Application
Decorative Concrete
Item
Decorative Concrete Roller
For Use With
Decorative Concrete
Characteristics
Push And Pull Imprint, Lightweight
Product Type
Decorative Concrete Roller
Description
Decorative Concrete Roller, Product Type Decorative Concrete Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.