Zoro Homepage

Concrete Roller, Heavy Stone, 23-5/8 In

  • Mfr # REDRR115

  • Zoro # G4464756


product price: $1,371.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Stone Texture
Application
Decorative Concrete
Length (In.)
23 5/8 in
For Use With
Decorative Concrete
Characteristics
Push And Pull Imprint, Lightweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REDRR115
Zoro #
G4464756
UPC #
755719172363
Country of Origin
United States

Dimensions

Length (In.)
23 5/8 in
Size
23-5/8"
Overall Length
23 5/8 in

Details

Type
Heavy Stone Texture
Application
Decorative Concrete
Item
Decorative Concrete Roller
For Use With
Decorative Concrete
Characteristics
Push And Pull Imprint, Lightweight
Product Type
Rock N Roller
Includes
(2) Weights, 1 3/4 in Push-Button Adapter, Frame with Weight Poles, Roller

Description

Decorative Concrete Roller, Includes (2) Weights, 1 3/4 in Push-Button Adapter, Frame with Weight Poles, Roller, Overall Length 23 5/8 in, Product Type Rock N Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.