
Concrete Step Tool, Concrete Tool, Cove Step Tool, Blue Steel Concrete Tool, 6 x 6 x 6 inch Blade
Mfr # 174BD
Zoro # G115795164
product price: $31.89
/eaKey Features
Length (In.)
6"
Width (In.)
6"
Material
Blue Steel
Features
DuraSoft Handle; 1/2" Raius; 90 deg nose angle
Application
Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
174BD
Zoro #
G115795164
UPC #
035965042147
Country of Origin
United States
Dimensions
Length (In.)
6"
Width (In.)
6"
Depth
6"
Details
Material
Blue Steel
Features
DuraSoft Handle; 1/2" Raius; 90 deg nose angle
Application
Concrete
Description
Concrete Step Tool, Concrete Tool, Cove Step Tool, Blue Steel Concrete Tool, 6 x 6 x 6 inch Blade
- Finish concrete steps to prevent chipping
- Blue steel blade material with a 90-degree angle
- All come with a comfortable DuraSoft® handle that reduces fatigue
- Made in the USA with Global Materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.