Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Step Tool, Concrete Tool, Nose Step Tool, Blue Steel Concrete Tool, 6 x 6 x 3 inch Blade

  • Mfr # 175BD

  • Zoro # G115795188


product price: $32.85
/ea

Key Features

Length (In.)
6"
Application
Concrete
Material
Blue Steel
Width (In.)
6"
Features
DuraSoft Handle; 1/2" Raius; 90 deg cove angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
175BD
Zoro #
G115795188
UPC #
035965042161
Country of Origin
United States

Dimensions

Length (In.)
6"
Width (In.)
6"
Depth
3"

Details

Application
Concrete
Material
Blue Steel
Features
DuraSoft Handle; 1/2" Raius; 90 deg cove angle

Description

Concrete Step Tool, Concrete Tool, Nose Step Tool, Blue Steel Concrete Tool, 6 x 6 x 3 inch Blade


  • Finish concrete steps to prevent chipping
  • Blue steel blade material with a 90-degree angle
  • All come with a comfortable DuraSoft® handle that reduces fatigue
  • Made in the USA with Global Materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.