Zoro Homepage

Concrete Touch Up Wheel, Round, 1/4 In

  • Mfr # REDRR565

  • Zoro # G4436031


product price: $60.19
/ea

Key Features

Type
Round
Application
To Touch Up Grout Lines
Length (In.)
1/4 in
Size
1/4" (6mm)
Characteristics
6-1/2 in Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REDRR565
Zoro #
G4436031
UPC #
755719172615
Country of Origin
United States

Dimensions

Length (In.)
1/4 in
Size
1/4" (6mm)
Handle Length
5 1/4 in
Overall Length
14 1/2 in
Wheel Diameter
1/4 in
Overall Height
1 in
Overall Width
3 in

Details

Type
Round
Application
To Touch Up Grout Lines
Item
Concrete Touch Up Wheel
Characteristics
6-1/2 in Handle
For Use With
Decorative Concrete
Product Type
Touch Up Wheel
Body Material
Plastic (Handle); Rubber (Wheel)

Description

Concrete Touch Up Wheel, Body Material Plastic (Handle); Rubber (Wheel), Handle Length 5 1/4 in, Overall Height 1 in, Overall Length 14 1/2 in, Overall Width 3 in, Product Type Touch Up Wheel, Wheel Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.