Shop MARSHALLTOWN
See all product information
Create Account
Concrete Trowel, Mini Trowel, Carbon Steel Trowel, 8 x 3 inch Trowel
- Mfr # 11
- Zoro # G515795214
product price:Â
$
43.29
/ea
Key Features
Length (In.)
8"
Width (In.)
3"
Material
Carbon Steel
Application
Concrete
Features
Wood Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11
- Zoro #
- G515795214
- UPC #
- 35965031059
- Country of Origin
- United States
- Material
- Carbon Steel
- Application
- Concrete
- Features
- Wood Handle
Dimensions
- Length (In.)
- 8"
- Width (In.)
- 3"
Description
Concrete Trowel, Mini Trowel, Carbon Steel Trowel, 8 x 3 inch Trowel
- High carbon or stainless steel blade material
- Choose a DuraSoft® handle or wood handle
- Made in the USA with Global Materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.