
Concrete Trowel, Mini Trowel, Carbon Steel Trowel, 8 x 3 inch Trowel
Mfr # 11D
Zoro # G115795058
product price:Â $52.65
/eaKey Features
Width (In.)
3"
Material
Carbon Steel
Length (In.)
8"
Application
Concrete
Features
DuraSoft Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11D
Zoro #
G115795058
UPC #
35965031042
Country of Origin
United States
Dimensions
Width (In.)
3"
Length (In.)
8"
Details
Material
Carbon Steel
Application
Concrete
Features
DuraSoft Handle
Description
Concrete Trowel, Mini Trowel, Carbon Steel Trowel, 8 x 3 inch Trowel
- High carbon or stainless steel blade material
- Choose a DuraSoft® handle or wood handle
- Made in the USA with Global Materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.