Corner Trowel, 6 x 2-1/2 In, DuraSoft
Mfr # 65SSD
Zoro # G4438436
product price: $23.49
/eaKey Features
Features
Durable
Length (In.)
6 in
Handle Material
DuraSoft
Material
Stainless Steel
Application
For Forming Inside Corners w/Square Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65SSD
Zoro #
G4438436
UPC #
035965041225
Country of Origin
United States
Dimensions
Length (In.)
6 in
Handle Dia. (In.)
1 1/2 in
Width (In.)
2 1/2 in
Handle Length (In.)
4 1/4 in
Blade Length
6 in
Handle Length
5 in
Blade Width
2 1/2 in
Details
Item
Corner Trowel
Features
Durable
Handle Material
DuraSoft
Material
Stainless Steel
Application
For Forming Inside Corners w/Square Radius
Handle
DuraSoft(R)
Product Type
Trowel
Blade Shape
Inside Corner
Blade Material
Stainless Steel
Notch Shape
Flat
Handle Style
Straight
Compatible Primary Material
Concrete
Description
If you are looking for a corner trowel that will help you work faster and with greater ease, the Marshalltown 65SSD Corner Trowel is the tool to use. With its stainless steel construction, this corner trowel is both durable and easy to clean. The DuraSoft handle ensures a comfortable grip, even when wet. This 6" x 2 1/2" trowel can be used for forming inside corners with square radius. It has a 4 1/4 in. long handle made of DuraSoft material. When it comes to corner trowels, the Marshalltown 65SSD Corner Trowel is one of the best on the market today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.