Zoro Homepage

Corner Trowel, 6 x 2-1/2 In, DuraSoft

  • Mfr # 68SSD

  • Zoro # G4438375


product price: $22.69
/ea

Key Features

Features
Durable
Length (In.)
6 in
Handle Material
DuraSoft
Material
Stainless Steel
Application
For Forming Outside Corners with 1/2 in Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68SSD
Zoro #
G4438375
UPC #
035965041287
Country of Origin
United States

Dimensions

Length (In.)
6 in
Handle Dia. (In.)
1 1/2 in
Width (In.)
2 1/2 in
Handle Length (In.)
4 1/4 in
Handle Length
5 in
Blade Width
2 1/2 in
Blade Length
6 in

Details

Item
Corner Trowel
Features
Durable
Handle Material
DuraSoft
Material
Stainless Steel
Application
For Forming Outside Corners with 1/2 in Radius
Handle
DuraSoft(R)
Product Type
Trowel
Compatible Primary Material
Concrete
Handle Style
Straight
Blade Material
Stainless Steel
Blade Shape
Outside Corner
Notch Shape
Flat

Description

Corner Trowel, Blade Length 6 in, Blade Material Stainless Steel, Blade Shape Outside Corner, Blade Width 2 1/2 in, Compatible Primary Material Concrete, Features Durable, Handle Length 5 in, Handle Material DuraSoft, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Trowel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.