Crick Mason Level, 24in Length, Green Vial Color with Cushioned Rubber Ends

  • Mfr # 24CLEVGRB

  • Zoro # G122806297


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Wood
Application
Masonry, tiling, concrete work, construction
Total Number of Vials
6
Accuracy
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24CLEVGRB
Zoro #
G122806297
UPC #
035965087155
Country of Origin
United States

Dimensions

Length
24 in

Details

Includes
Rubber Cushioned Ends, 6 Green Vials
Color
Brown
Material
Wood
Application
Masonry, tiling, concrete work, construction
Total Number of Vials
6
Accuracy
0.015 in
Item
Masons Level

Description

Crick Levels are strong, durable tools that help you achieve level finishes on any brick, block, or stonework project with an accuracy of 0.015in in length of the level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.