Crick Mason Level, 42in Length, Green Vial Color with Cushioned Rubber Ends
Mfr # 42CLEVGRB
Zoro # G422806294
product price:Â $296.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Total Number of Vials
6
Accuracy
0.015 in
Application
Masonry, tiling, concrete work, construction
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42CLEVGRB
Zoro #
G422806294
UPC #
035965087179
Country of Origin
United States
Dimensions
Length
42 in
Details
Item
Masons Level
Material
Wood
Total Number of Vials
6
Accuracy
0.015 in
Application
Masonry, tiling, concrete work, construction
Includes
Rubber Cushioned Ends, 6 Green Vials
Color
Brown
Description
Crick Levels are strong, durable tools that help you achieve level finishes on any brick, block, or stonework project with an accuracy of 0.015in in length of the level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.