Crows Foot Brush, Drywall Texture Brush, Tampico Fiber Brush, Single Brush

  • Mfr # 846

  • Zoro # G215733936


product price:  $16.45
/ea

Key Features

Application
Drywall
Material
Tampico Fiber
Features
Single Crows Foot; Standard Thread Hole; Hardwood block
Brush Style
Single
Brush Material
Tampico Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
846
Zoro #
G215733936
UPC #
35965063548
Country of Origin
United States

Details

Application
Drywall
Material
Tampico Fiber
Features
Single Crows Foot; Standard Thread Hole; Hardwood block
Brush Style
Single
Brush Material
Tampico Fiber

Description

Crows Foot Brush, Drywall Texture Brush, Tampico Fiber Brush, Single Brush


  • Choose MARSHALLTOWN or WAL-BOARD TOOLS brand
  • Choose a double or single design
  • Comes with a threaded hole in the center of the block
  • Features durable white Tampico fibers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.