Shop MARSHALLTOWN
See all product information
Create Account
Decorative Concrete Stamp
- Mfr # 19467
- Zoro # G123356395
product price:Â
$
960.99
/ea
Free Shipping & Returns
Key Features
Product Type
Concrete Stamp
Grout Line Depth - Minimum
1/2 in
Overall Length
48 in
Imprint Pattern
Compass Rose
Overall Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19467
- Zoro #
- G123356395
- UPC #
- 035965094672
- Country of Origin
- United States
- Product Type
- Concrete Stamp
- Imprint Pattern
- Compass Rose
- Item
- Concrete Stamp
- Stamp Style
- Standard
Dimensions
- Grout Line Depth - Minimum
- 1/2 in
- Overall Length
- 48 in
- Overall Width
- 48 in
- Grout Line Depth - Maximum
- 1/8 in
- Overall Thickness
- 1 1/4 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Decorative Concrete Stamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.