Die-Cut Sandpaper, 150-Grit Sandpaper, Drywall Sandpaper, Plastering Sandpaper

  • Mfr # 936

  • Zoro # G015795059


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Length
11 1/4"
Width
4 3/16"
Application
Drywall
Features
10 pack; 150 Grit Die-Cut sandpaper;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936
Zoro #
G015795059
UPC #
035965161763
Country of Origin
United States

Dimensions

Length
11 1/4"
Width
4 3/16"

Details

Application
Drywall
Features
10 pack; 150 Grit Die-Cut sandpaper;

Description

Die-Cut Sandpaper, 150-Grit Sandpaper, Drywall Sandpaper, Plastering Sandpaper


  • 111⁄4" x 4 3⁄16" Die-Cut Sandpaper: Choose 80, 100, or 150 grit, and 10 or 100 sheets
  • 111⁄4" x 4 3⁄16" Sandscreens: Comes in 120 or 220 grit, and 5 or 25 sheets
  • Also offered is our contractor-grade QLT Sanding Sponge Pads
  • WAL-BOARD TOOLS 111⁄4" x 4 3⁄16" Die-Cut Sandpaper: Choose 80 or 100 grit, and 10 or 100 sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.