Drywall Corner Trowel, Bullnose Corner Trowel, Inside Corner Trowel, 5 x 3 1/2 inch Trowel

  • Mfr # 51D

  • Zoro # G615733901


product price:  $26.85
/ea

Key Features

Length (In.)
5"
Width (In.)
3 1/2"
Blade Material
Stainless Steel
Application
Drywall
Features
DuraSoft Handle with finger guard;103 degrees - flexes to 90 degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51D
Zoro #
G615733901
UPC #
35965053273
Country of Origin
United States

Dimensions

Length (In.)
5"
Width (In.)
3 1/2"

Details

Blade Material
Stainless Steel
Application
Drywall
Features
DuraSoft Handle with finger guard;103 degrees - flexes to 90 degrees

Description

Drywall Corner Trowel, Bullnose Corner Trowel, Inside Corner Trowel, 5 x 3 1/2 inch Trowel


  • Essential for creating smooth rounded corners
  • Stainless steel blade material
  • Choose between an inside or outside Corner Trowel
  • Inside angle: Set at 103° and flexes to 90°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.