Zoro Homepage

Drywall Foam Float, Fine Texture Float, 12 x 4 inch Float

  • Mfr # 46LG

  • Zoro # G215733974


product price: $15.95
/ea

Key Features

Width (In.)
4"
Blade Material
Green Foam
Blade Type
Fine Texture
Application
Drywall
Features
Fine Texture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46LG
Zoro #
G215733974
UPC #
035965044189
Country of Origin
United States

Dimensions

Length (In.)
12"
Width (In.)
4"
Blade Size
12" x 4"

Details

Blade Material
Green Foam
Blade Type
Fine Texture
Application
Drywall
Features
Fine Texture

Description

Drywall Foam Float, Fine Texture Float, 12 x 4 inch Float


  • Does an excellent job on any sand surface
  • Comes in various sizes and coarsenesses
  • MARSHALLTOWN Floats are Made in the USA with Global Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.