Shop MARSHALLTOWN
See all product information
Create Account
Drywall Foam Float, Fine Texture Float, 12 x 5 inch Float
- Mfr # 46BG
- Zoro # G415733859
product price:Â
$
19.35
/ea
Key Features
Blade Material
Green Foam
Blade Type
Fine Texture
Application
Drywall
Features
Fine Coarseness
Blade Size
12" x 5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46BG
- Zoro #
- G415733859
- UPC #
- 35965044325
- Country of Origin
- United States
- Blade Material
- Green Foam
- Blade Type
- Fine Texture
- Application
- Drywall
- Features
- Fine Coarseness
Dimensions
- Length (In.)
- 12"
- Width (In.)
- 5"
- Blade Size
- 12" x 5"
Description
Drywall Foam Float, Fine Texture Float, 12 x 5 inch Float
- Does an excellent job on any sand surface
- Comes in various sizes and coarsenesses
- MARSHALLTOWN Floats are Made in the USA with Global Materials
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.