Zoro Homepage

Drywall Foam Float, Fine Texture Float, 9 x 4 inch Float

  • Mfr # GFF94

  • Zoro # G115733869


product price: $10.89
/ea

Key Features

Length (In.)
9"
Application
Drywall
Blade Material
Foam
Width (In.)
4"
Features
Fine Coarseness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFF94
Zoro #
G115733869
UPC #
035965087292
Country of Origin
China

Dimensions

Length (In.)
9"
Width (In.)
4"

Details

Application
Drywall
Blade Material
Foam
Features
Fine Coarseness

Description

Drywall Foam Float, Fine Texture Float, 9 x 4 inch Float


  • Does an excellent job on any sand surface
  • Comes in various sizes and coarsenesses
  • MARSHALLTOWN Floats are Made in the USA with Global Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.