Drywall Hammer, Plastering Hammer, Drywall Scoring Tool, Steel Hammer, 12 ounce Hammer, 16 in Hammer

  • Mfr # DH886

  • Zoro # G215733851


product price:  $35.65
/ea

Key Features

Overall Length
16"
Material
Steel
Typical Bag or Tote Application
Drywall
Features
Notch for nail pulling; Wood Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH886
Zoro #
G215733851
UPC #
35965089708
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16"

Details

Material
Steel
Typical Bag or Tote Application
Drywall
Features
Notch for nail pulling; Wood Handle

Description

Drywall Hammer, Plastering Hammer, Drywall Scoring Tool, Steel Hammer, 12ounce Hammer, 16in Hammer


  • Wedge-shaped steel blade with notch ideal for nail pulling and drywall scoring
  • Steel checkered head used to drive nails and dimple drywall
  • Choose brand and size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.