Zoro Homepage

Drywall Knockdown Knife, Knockdown Texture Knife, 24" Knockdown Knife

  • Mfr # KD24

  • Zoro # G615733956


product price: $42.45
/ea

Key Features

Blade Material
GE Lexan thermoplastic
Features
DuraSoft Handle; Straight Blade;
Application
Drywall
Blade Type
Straight
Handle Style
DuraSoft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD24
Zoro #
G615733956
UPC #
035965043977
Country of Origin
United States

Dimensions

Blade Length
24"
Blade Size
24"

Details

Blade Material
GE Lexan thermoplastic
Features
DuraSoft Handle; Straight Blade;
Application
Drywall
Blade Type
Straight
Handle Style
DuraSoft

Description

Drywall Knockdown Knife, Knockdown Texture Knife, 24 Knockdown Knife


  • Helps you achieve the perfect knockdown texture
  • Comes with DuraSoft® handle
  • Choose between straight or curved blade
  • Pick the right size for you

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.