Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Lift Panel, 11 ft

  • Mfr # PL11

  • Zoro # G622376214


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Length
51 in
Width (In.)
21-1/4 in
Application
Drywall
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL11
Zoro #
G622376214
UPC #
035965286824
Country of Origin
China

Dimensions

Length
51 in
Width (In.)
21-1/4 in

Details

Color
Red
Item
Drywall Lift
Application
Drywall
Material
Steel

Description

Safely and easily lift drywall sheets up to 11-ft with this MARSHALLTOWN Drywall Lifter. The sturdy, welded steel construction and durable lifting cable allows for a single operator to lift 4' x 16' sheets of drywall to sloped ceilings or walls. The heavy-duty tripod base is equipped with a backstop and 5-in lockable caster wheels to keep the lifter from rolling backwards while mounting sheets of drywall. It also can tilt laterally up to 65° to help with loading and installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.