Drywall Mud Masher, 24-1/2 In, Sq Head
Mfr # MM662
Zoro # G4377283
product price: $22.99
/eaKey Features
Size
24 1/2 in
Construction
Plated Heavy Gauge Steel With Hardwood Handle
Application
For Preparing Drywall Mud For Application
Use With
Drywall Mud, Drywall Taping Knives, Joint Knives, Finish Trowels, Mud Pans
Characteristics
Square Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM662
Zoro #
G4377283
UPC #
035965046626
Country of Origin
China
Dimensions
Size
24 1/2 in
Head Diameter
7 1/4 in
Overall Length
24 1/2 in
Details
Item
Drywall Mud Masher
Construction
Plated Heavy Gauge Steel With Hardwood Handle
Application
For Preparing Drywall Mud For Application
Use With
Drywall Mud, Drywall Taping Knives, Joint Knives, Finish Trowels, Mud Pans
Characteristics
Square Head
Head Type
Square
Material
Steel
Description
Drywall Mud Masher, Head Diameter 7 1/4 in, Head Type Square, Material Steel, Overall Length 24 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.