Zoro Homepage

Drywall Mud Pan, 12", SS

  • Mfr # 6395

  • Zoro # G4377301


product price: $22.99
/ea

Key Features

Size
12 in SS
Construction
Heavy Gauge Stainless Steel
Application
For Holding Drywall Mud
Characteristics
Sheared Sides, Heli-Arc Welds To Form Seamless Inside Corners
Use With
Drywall Mud, Drywall Taping Knives, Joint Knives, Finish Trowels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6395
Zoro #
G4377301
UPC #
035965063951
Country of Origin
Taiwan, Province of China

Dimensions

Size
12 in SS
Overall Width
4 in
Overall Length
12 in
Overall Depth
3 3/8 in

Details

Item
Drywall Mud Pan
Construction
Heavy Gauge Stainless Steel
Application
For Holding Drywall Mud
Characteristics
Sheared Sides, Heli-Arc Welds To Form Seamless Inside Corners
Use With
Drywall Mud, Drywall Taping Knives, Joint Knives, Finish Trowels
Material
Stainless Steel

Description

Drywall Mud Pan, Material Stainless Steel, Overall Depth 3 3/8 in, Overall Length 12 in, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.