
Drywall Mud Pan, 14" Size, Plastic
Mfr # MP814H
Zoro # G722379498
product price: $9.29
/eaKey Features
Depth
3-1/4 in
Application
Holding Drywall, Plaster, Stucco Materials
Color
Blue
Length
14 in
Material
Molded Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP814H
Zoro #
G722379498
UPC #
035965286022
Country of Origin
United States
Dimensions
Depth
3-1/4 in
Length
14 in
Size
14 in
Width (In.)
4-1/2 in
Details
Application
Holding Drywall, Plaster, Stucco Materials
Color
Blue
Item
Drywall Mud Pan
Material
Molded Plastic
For Use With
Drywall Mud
Includes
Two Metal Wiping Blades
Description
The MARSHALLTOWN Plastic Mud Pan is a multi-purpose utility pan. The pan holds material while you work and designed to make it easy to clean knives while not letting material get stuck in the corners. This pan is equipped with 2 metal wiping blades. Made of long wearing plastic, the pans resist chemical and temperature change. The outside of the pan is slightly textured to provide a non-slip grip.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.