Drywall Mud Pan, Metal Mud Pan, Stainless Steel Mud Pan, 12 inch Mud Pan

  • Mfr # MP657

  • Zoro # G515733957


product price: $23.85
/ea

Key Features

Size
12"
Type
Spot Welded
Length (In.)
12"
Application
Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP657
Zoro #
G515733957
UPC #
035965046572
Country of Origin
China

Dimensions

Size
12"
Length (In.)
12"

Details

Material
Stainless Steel
Type
Spot Welded
Application
Drywall

Description

Drywall Mud Pan, Metal Mud Pan, Stainless Steel Mud Pan, 12 inch Mud Pan


  • Holds material while you work
  • Material won’t get stuck in corners
  • Choose brand, metal material, and size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.