Zoro Homepage

Drywall Patch Kit, Wall Repair Patch Kits, Plater Repair Kit, Wall Patching, 4 x 4 inch Repair Patch

  • Mfr # DP6

  • Zoro # G115795249


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Material
Fiberglass Mesh
Size
6" x 6"
Finishing Features
Aluminum Plate with Fiberglass Mesh; Self Adhering
Overall Width
4"
Overall Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP6
Zoro #
G115795249
UPC #
35965163026
Country of Origin
United States

Dimensions

Size
6" x 6"
Overall Width
4"
Overall Length
4"

Details

Material
Fiberglass Mesh
Finishing Features
Aluminum Plate with Fiberglass Mesh; Self Adhering
Application
Drywall

Description

Drywall Patch Kit, Wall Repair Patch Kits, Plater Repair Kit, Wall Patching, 4 x 4in. Repair Patch


  • Comes with a no-rust aluminum plate and fiberglass mesh
  • Choose a 4" x 4", 6" x 6", or an 8" x 8" size
  • 6" x 6" clip strip kit comes in a quantity of 12
  • Patch Kit Rack holds up to 40 kits of each size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.