Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Rasp, Rasp, Rasp with Guard Rails, Drywall Tool

  • Mfr # DR389

  • Zoro # G315733874


product price: $17.49
/ea

Key Features

Features
with Guard Rails
Application
Drywall
Material
Steel
Length (In.)
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR389
Zoro #
G315733874
UPC #
035965143899
Country of Origin
United States

Dimensions

Length (In.)
5.5"

Details

Features
with Guard Rails
Application
Drywall
Material
Steel

Description

Drywall Rasp, Rasp, Rasp with Guard Rails, Drywall Tool


  • Removes 45% more material per stroke than other Rasps
  • Size: 51⁄2"
  • Contoured DuraSoft® handle to ensure a good grip
  • Made in the USA with Global Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.