
Drywall Sanding Sponges, Sanding Sponge, 9 x 4 1/4 x 1 5/8 inch Sponge, 48 Pack Sponges
Mfr # DWS467-3
Zoro # G415795079
product price: $5.95
/ea
Sold in multiples of 48 for $285.60
Key Features
Application
Drywall
Length
9"
Includes
48 pack
Width
4 1/4"
For Use With
Sanding Drywall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS467-3
Zoro #
G415795079
UPC #
35965064675
Country of Origin
Canada
Dimensions
Length
9"
Width
4 1/4"
Depth
1 5/8"
Details
Application
Drywall
Includes
48 pack
For Use With
Sanding Drywall
Features
Abrasive Side for Wet Sanding; Soft side for Cleaning Residue
Description
Drywall Sanding Sponges, Sanding Sponge, 9 x 4 1/4 x 1 5/8 inch Sponge, 48 Pack Sponges
- Comes in packs of 144 or 48
- Size of 144 pack sponges: 181⁄2" x 181⁄2" x 48"
- Size of 48 pack sponges: 121⁄2" x 221⁄2" x 131⁄2"
- Cleans easily and is reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.