
Drywall Sanding Sponges, Sanding Sponge, 9 x 4 1/4 x 1 5/8 inch Sponge, Bulk Pack Sponges
Mfr # DWS467
Zoro # G915795180
product price: $5.95
/ea
Sold in multiples of 144 for $856.80
Key Features
Includes
144 pack
Width
4 1/4"
Length
9"
Application
Drywall
For Use With
Sanding Drywall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS467
Zoro #
G915795180
UPC #
35965064675
Country of Origin
Canada
Dimensions
Width
4 1/4"
Length
9"
Depth
1 5/8"
Details
Includes
144 pack
Application
Drywall
For Use With
Sanding Drywall
Features
Abrasive Side for Wet Sanding; Soft side for Cleaning Residue
Description
Drywall Sanding Sponges, Sanding Sponge, 9 x 4 1/4 x 1 5/8 inch Sponge, Bulk Pack Sponges
- Comes in packs of 144 or 48
- Size of 144 pack sponges: 181⁄2" x 181⁄2" x 48"
- Size of 48 pack sponges: 121⁄2" x 221⁄2" x 131⁄2"
- Cleans easily and is reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.