Shop MARSHALLTOWN
See all product information
Create Account
Drywall Tape Reel, Tape Reel, Drywall Tools, 10 1/4 x 3 inch Tape Reel
- Mfr # 31
- Zoro # G015733945
product price:
$
28.39
/ea
Key Features
Features
Holds 500' drywall tape
Application
Drywall
Material
Steel
Width (In.)
3"
Length (In.)
10.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31
- Zoro #
- G015733945
- UPC #
- 35965063319
- Country of Origin
- China
Dimensions
- Width (In.)
- 3"
- Length (In.)
- 10.25"
Details
- Features
- Holds 500' drywall tape
- Application
- Drywall
- Material
- Steel
Description
Drywall Tape Reel, Tape Reel, Drywall Tools, 10 1/4 x 3 inch Tape Reel
- Made of steel material
- 101⁄4" x 3" size
- Holds 500 ft. of standard tape
- Hangs on belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.