Drywall Taping Knife, Drywall Tools, Blue Steel Drywall Knife, 10 inch Drywall Taping Knife

  • Mfr # BSTK10P

  • Zoro # G315733898


product price:  $14.75
/ea

Key Features

Blade Material
Blue Steel
Application
Drywall
Features
Plastic Handle
Handle Style
Plastic
Blade Size
10"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSTK10P
Zoro #
G315733898
UPC #
35965087216
Country of Origin
China

Dimensions

Blade Width
10"
Blade Size
10"

Details

Blade Material
Blue Steel
Application
Drywall
Features
Plastic Handle
Handle Style
Plastic

Description

Drywall Taping Knife, Drywall Tools, Blue Steel Drywall Knife, 10 inch Drywall Taping Knife


  • Blue steel blade material
  • Comes with a comfortable plastic handle
  • Choose MARSHALLTOWN, WAL-BOARD TOOLS, or QLT brand
  • Choose a 6", 8", 10", or 12" length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.