Shop MARSHALLTOWN
See all product information
Create Account
Drywall Taping Knife, Drywall Tools, Blue Steel Drywall Knife, 6 inch Drywall Taping Knife
- Mfr # BSTK6P
- Zoro # G115733920
product price:Â
$
11.99
/ea
Key Features
Blade Material
Blue Steel
Features
Plastic Handle
Handle Style
Plastic
Application
Drywall
Blade Size
6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSTK6P
- Zoro #
- G115733920
- UPC #
- 35965087193
- Country of Origin
- China
Dimensions
- Blade Width
- 6"
- Blade Size
- 6"
Details
- Blade Material
- Blue Steel
- Features
- Plastic Handle
- Handle Style
- Plastic
- Application
- Drywall
Description
Drywall Taping Knife, Drywall Tools, Blue Steel Drywall Knife, 6 inch Drywall Taping Knife
- Blue steel blade material
- Comes with a comfortable plastic handle
- Choose MARSHALLTOWN, WAL-BOARD TOOLS, or QLT brand
- Choose a 6", 8", 10", or 12" length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.