Drywall Taping Knife, Drywall Tools, Stainless Steel Drywall Knife, 10 x 3 inch Drywall Taping Knife
- Mfr # SSTK10
- Zoro # G015733914
product price:Â
$
16.39
/ea
Key Features
Blade Width
3 in
Blade Material
Stainless Steel
Application
Drywall
Features
Softgrip
Handle Style
Soft Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSTK10
- Zoro #
- G015733914
- UPC #
- 35965090377
- Country of Origin
- China
- Blade Material
- Stainless Steel
- Application
- Drywall
- Features
- Softgrip
- Handle Style
- Soft Grip
Dimensions
- Blade Width
- 3 in
- Blade Length
- 10 in
- Blade Size
- 10"
Description
Drywall Taping Knife, Drywall Tools, Stainless Steel Drywall Knife, 10 x 3in. Drywall Taping Knife
- Choose QLT or WAL-BOARD TOOLS brand
- Choose blade material and size
- All varieties are equipped with a comfortable soft grip handle that reduces user fatigue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.