This item is Discontinued.

Marshalltown Drywall Taping Knife, Drywall Tools, Stainless Steel Drywall Knife, 8 x 3 inch Drywall Taping Knife SSTK8

This item is Discontinued.

Marshalltown

Drywall Taping Knife, Drywall Tools, Stainless Steel Drywall Knife, 8 x 3 inch Drywall Taping Knife (Discontinued)

Mfr # SSTK8
Zoro # G315733935
UPC # 35965090360
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSTK8
Zoro #
G315733935
UPC #
35965090360
Country of Origin
China

Dimensions

Blade Width
3"
Blade Length
8"
Blade Size
8"

Details

Blade Material
Stainless Steel
Handle Style
Soft Grip
Application
Drywall
Features
Softgrip

Description

Drywall Taping Knife, Drywall Tools, Stainless Steel Drywall Knife, 8 x 3 inch Drywall Taping Knife


  • Choose QLT or WAL-BOARD TOOLS brand
  • Choose blade material and size
  • All varieties are equipped with a comfortable soft grip handle that reduces user fatigue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.