Drywall Trowel, Carbon Steel Finishing Trowel, 14 inch Trowel

  • Mfr # 12A

  • Zoro # G415733910


product price:  $53.45
/ea

Key Features

Blade Material
High Carbon Steel
Handle
Wood
Width (In.)
4 1/2"
Application
Drywall
Length (In.)
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12A
Zoro #
G415733910
UPC #
35965026147
Country of Origin
United States

Dimensions

Width (In.)
4 1/2"
Length (In.)
14"
Blade Size
14" x 4 1/2"

Details

Blade Material
High Carbon Steel
Handle
Wood
Application
Drywall
Features
Wood Handle

Description

Drywall Trowel, Carbon Steel Finishing Trowel, 14 inch Trowel


  • Concave blade ideal for feathering mud for smooth drywall joints and repairs
  • Pick between a high carbon steel or stainless steel blade
  • Choose your preferred handle material and shape
  • Handle features a “Diamond Shank” design that prevents it from twisting during use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.