Zoro Homepage

Drywall Truck, 3000 lb. Cap, 48" L, 23" W

  • Mfr # DC344U

  • Zoro # G5387562


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48
Caster Type
(2) Swivel, (2) Locking Swivel
Caster Dia.
9"
Overall Width
23
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC344U
Zoro #
G5387562
UPC #
-
Country of Origin
China

Dimensions

Overall Length
48
Caster Dia.
9"
Overall Width
23
Overall Height
48

Details

Item
Drywall Truck
Caster Type
(2) Swivel, (2) Locking Swivel
Finish
Painted
Handle Included
Yes
Caster Material
Rubber
Frame Material
Steel
Color
Red
Load Capacity
3000 lb.
Assembled/Unassembled
Unassembled
Product Type
Drywall Truck

Description

Drywall Truck, Includes n/a, Overall Height 48 In., Overall Length 48 In., Overall Width 23 In., Product Type Drywall Truck, Spray Angle Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.