Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Utility Saw, 6 In L, 8 TPI, Sharp

  • Mfr # 22

  • Zoro # G4377326


product price: $10.69
/ea

Key Features

Size
6 in
Application
For Cutting Wallboard, Masonite, Plywood, And Wood
Characteristics
8 TPI, Sharp Point
Number of Pieces
1
Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22
Zoro #
G4377326
UPC #
035965063227
Country of Origin
United States

Dimensions

Size
6 in
Length (In.)
6 in

Details

Item
Drywall Utility Saw
Application
For Cutting Wallboard, Masonite, Plywood, And Wood
Characteristics
8 TPI, Sharp Point
Number of Pieces
1
Construction
Wood Handle, Heavy Gauge Blade

Description

Drywall Utility Saw, Number of Pieces 1, Size 6 in, Length (In.) 6 in, Construction Wood Handle, Heavy Gauge Blade, 8 TPI, Sharp Point, For Cutting Wallboard, Masonite, Plywood, And Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.