Eggbeater Mixer, Drywall Mixer, Mud Mixer, Plaster Mixer, 30 inches Mixer

  • Mfr # 897

  • Zoro # G715733856


product price: $34.69
/ea

Key Features

Blade Material
Steel
Features
7/16" hex shaft;
Application
Drywall
Length (In.)
30"
For Use With
Use 1/2" or larger Variable Speed Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
897
Zoro #
G715733856
UPC #
035965054454
Country of Origin
China

Dimensions

Length (In.)
30"

Details

Blade Material
Steel
Features
7/16" hex shaft;
Application
Drywall
For Use With
Use 1/2" or larger Variable Speed Drill

Description

Eggbeater Mixer, Drywall Mixer, Mud Mixer, Plaster Mixer, 30 inches Mixer


  • All-steel construction
  • Attaches to a 1⁄2" or larger variable speed drill
  • 7⁄16” steel hex shaft
  • Comes in a 24" or 30" length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.