EIFS, Finishing Trowel, 11 1/2 x 4 3/4 inch Trowel

  • Mfr # MXS4D

  • Zoro # G415795185


product price:  $55.39
/ea

Key Features

Blade Width
4 3/4"
Application
EIFS
Material
High Carbon Steel
Length (In.)
11 1/2"
Blade Length
11 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXS4D
Zoro #
G415795185
UPC #
035965021319
Country of Origin
United States

Dimensions

Blade Width
4 3/4"
Width (In.)
4 3/4"
Length (In.)
11 1/2"
Blade Length
11 1/2"

Details

Application
EIFS
Material
High Carbon Steel
Features
DuraSoft Handle
Handle Style
Curved DuraSoft

Description

EIFS, Finishing Trowel, 11 1/2 x 4 3/4 inch Trowel


  • Comes in high carbon, bright stainless, gold stainless, or blue steel
  • A lightweight Xtralite® mounting
  • Choose between DuraSoft®, DuraCork®, or wood handles
  • Made in the USA with Global Materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.